missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ AVB

Capto™ AVB is based on a rigid base matrix, delivering excellent pressure-flow properties to AAV production

$3236.82 - $3327.81

Specifications

Height (Metric) 2.5 cm
Content And Storage Store at 4°C to 8°C
Column Type Affinity Column
Shipping Condition Ambient
dimMatrix Capto AVB
View More Specs

Products 2
Catalog Number Mfr. No. Capacity Price Quantity  
Catalog Number Mfr. No. Capacity Price Quantity  
09928113
View Documents
Cytiva
17372211
1 mL
Each for $3,327.81
Only null left
 
09928114
View Documents
Cytiva
17372212
5 mL
Each for $3,236.82
Only null left
 
Description

Description

  • Efficient purification of AAV of several subclasses by affinity chromatography
  • Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification
  • High selectivity and excellent scalability
  • The possibility to run at higher flow rates and bed heights increases flexibility in process design and increases productivity
Specifications

Specifications

2.5 cm
Affinity Column
Capto AVB
Store at 4°C to 8°C
Ambient
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'