missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermco™ HiTemp 140 Autoclave Temperature Data-Logger
High precision, temperature data logger for use in severe environments. Thermco™ Products HiTemp 140 Autoclave Temperature Data-Logger is made of stainless steel to withstand harsh enviroment of autoclave sterilization.
$1,764.20
Specifications
| Type | Datalogger, HiTemp 140 Autoclave Temperature |
|---|---|
| Data Memory | 32,700 Readings |
| Calibration | Digital Calibration |
| Software Type | XP SP3, Vista, Windows 7 |
| Battery Type | 3.6 V High-temperature Lithium |
Description
- Stainless steel device is submersible
- Can withstand temperatures up to 140°C (284°F)
- Has accuracy of ±0.1°C (0.18°F) over entire operating range
- Stores up to 32,700 date and time stamped readings
Certifications
Can b N.I.S.T. Certified
Warranty
1 Year
Specifications
| Datalogger, HiTemp 140 Autoclave Temperature | |
| Digital Calibration | |
| 3.6 V High-temperature Lithium | |
| Stainless Steel (316) | |
| 0.01°C | |
| 120 g |
| 32,700 Readings | |
| XP SP3, Vista, Windows 7 | |
| 1 year typical (1 min. reading rate at 25°C/77°F) | |
| 100Ω Platinum RTD | |
| -40°C to +140°C |