missing translation for 'onlineSavingsMsg'
Learn More

Thermco™ HiTemp 140 Autoclave Temperature Data-Logger

Catalog No. 04500020
Change view
Click to view available options
Length (Metric) Probe:
5 cm
61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Probe
04500020 5 cm
04500022 61 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 04500020 Supplier Thermco™ Supplier No. ACCHITEMP140
Only null left

High precision, temperature data logger for use in severe environments. Thermco™ Products HiTemp 140 Autoclave Temperature Data-Logger is made of stainless steel to withstand harsh enviroment of autoclave sterilization.

  • Stainless steel device is submersible
  • Can withstand temperatures up to 140°C (284°F)
  • Has accuracy of ±0.1°C (0.18°F) over entire operating range
  • Stores up to 32,700 date and time stamped readings
Note: Docking station is required (sold separately, Mfr. No. ACCTIFC400.)

Certifications

Can b N.I.S.T. Certified

Warranty

1 Year

Specifications

Type Datalogger, HiTemp 140 Autoclave Temperature
Data Memory 32,700 Readings
Calibration Digital Calibration
Software Type XP SP3, Vista, Windows 7
Battery Type 3.6 V High-temperature Lithium
Battery Life 1 year typical (1 min. reading rate at 25°C/77°F)
Material Stainless Steel (316)
Sensor Types 100Ω Platinum RTD
Temperature Resolution 0.01°C
Operating Temperature (Metric) -40°C to +140°C
Length (English) Probe 2 in.
Length (Metric) Probe 5 cm
Weight (Metric) 120 g
Show More Show Less