missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiLoad™ Superdex™ 75 pg

Catalog No. p-4519715
Change view
Click to view available options
Sample Volume:
5 mL
13 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sample Volume
45002489 13 mL
45002488 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45002489 Supplier Cytiva Supplier No. 28989334
Only null left

Includes

Dismantling tool, support screen, net ring (10μm), O-ring, stop plugs and instructions

For high resolution preparative gel filtration chromatography with short run times and good recovery. Cytiva Lifescience™ HiLoad™ Superdex™ 75 pg are prepacked XK columns.

  • Prep grade, prepacked XK columns
  • Avaialble in bed volumes 120 or 320mL
  • Bed dimensions: 16 × 600mm or 26 x 600mm
  • Sample volume: 5mL or 13mL
Media:
  • Average particle size: 34μm
  • Matrix: composite of cross-linked agarose and dextran
  • pH stability working range: 3 to 12
Column:
  • Column I.D.: 16mm or 26mm
  • Tube material: borosilicate glass
  • Porosity: 10μm

Specifications

Sample Volume 13 mL
For Use With (Application) high resolution preparative gel filtration chromatography