missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Adhesion Self-laminating Wire and Cable Labels
Use high adhesive, self-laminating labels for tough conditions like high humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.
$466.68 - $949.18
Specifications
| Adhesive Type | Permanent Acrylic |
|---|---|
| Color | White, Clear |
| Finish | Matte |
| Format | Die-cut |
| Material | Self-laminating Vinyl |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Temperature Range (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Temperature Range (English) | Price | Quantity & Availability | ||||
|
17377078
|
Brady™
BA621417 |
0.75 x 0.5 in. | -94°F to +158°F |
Each for $664.41
|
|
||||
|
17377071
|
Brady™
BA6215417 |
0.75 x 1 in. | -40°F to +158°F |
Each for $949.18
|
|
||||
|
17377067
|
Brady™
BA622417 |
1 x 1 in. | -40°F to +194°F |
Each for $746.69
|
|
||||
|
17377073
|
Brady™
BA6214417 |
1.25 x 0.5 in. | -40°F to +158°F |
Each for $466.68
|
|
||||
|
17377065
|
Brady™
BA623417 |
1.25 x 1 in. | -40°F to +158°F |
Each for $645.45
|
|
||||
|
17377076
|
Brady™
BA6211417 |
1.5 x 0.5 in. | -40°F to +320°F |
Each for $514.14
|
|
||||
|
17377063
|
Brady™
BA624417 |
1.5 x 1 in. | -40°F to +158°F |
Each for $616.96
|
|
||||
Description
- Dependable, long-term adhesion to small diameter wires
- Will stay adhered, in even the most humid environments
- Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
- Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Specifications
| Permanent Acrylic | |
| Matte | |
| Self-laminating Vinyl | |
| Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
| Rectangle | |
| 0.004 in. |
| White, Clear | |
| Die-cut | |
| Non-sterile | |
| Wraptor A6200 | |
| -40°C to +70°C | |
| 0.107 mm |