missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Adhesion Self-laminating Wire and Cable Labels

Catalog No. 17377078
Change view
Click to view available options
Dimensions (L x W):
0.75 x 0.5 in.
1.25 x 0.5 in.
1.5 x 0.5 in.
0.75 x 1 in.
1.25 x 1 in.
1.5 x 1 in.
1 x 1 in.
Temperature Range (English):
-40°F to +158°F
-40°F to +194°F
-40°F to +320°F
-94°F to +158°F
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Temperature Range (English)
17377078 0.75 x 0.5 in. -94°F to +158°F
17377071 0.75 x 1 in. -40°F to +158°F
17377067 1 x 1 in. -40°F to +194°F
17377073 1.25 x 0.5 in. -40°F to +158°F
17377065 1.25 x 1 in. -40°F to +158°F
17377076 1.5 x 0.5 in. -40°F to +320°F
17377063 1.5 x 1 in. -40°F to +158°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17377078 Supplier Brady™ Supplier No. BA621417

Use high adhesive, self-laminating labels for tough conditions like high humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered, in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water
  • Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
  • A ribbon is required to print this material

Specifications

Adhesive Type Permanent Acrylic
Color White, Clear
Finish Matte
Format Die-cut
Material Self-laminating Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) Wraptor A6200
Quantity 6400 Labels
Shape Rectangle
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.107 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (Metric) Printable Area 12.7 mm
Show More Show Less