missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Adhesion Self-laminating Wire and Cable Labels
Use high adhesive, self-laminating labels for tough conditions like high humidity, small diameter wires and newer wire jacketing materials. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts.
Supplier: Brady™ BA6211417
Description
- Dependable, long-term adhesion to small diameter wires
- Will stay adhered, in even the most humid environments
- Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
- Features a white printable area and a clear overlaminating area that protects the print. Labels are self-extinguishing and resist chemicals, humidity, oil and water
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Chemical Identifiers
| Permanent Acrylic | |
| Matte | |
| Self-laminating Vinyl | |
| Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
| Rectangle | |
| 0.004 in. |
| White, Clear | |
| Die-cut | |
| Non-sterile | |
| Wraptor A6200 | |
| -40°C to +70°C | |
| 0.107 mm |
Specifications
| Permanent Acrylic | |
| Matte | |
| Self-laminating Vinyl | |
| Non-sterile | |
| Wraptor A6200 | |
| Rectangle | |
| -40°C to +70°C | |
| 0.107 mm | |
| 1.5 in. | |
| 0.5 in. | |
| 12.7 mm |
| White, Clear | |
| Die-cut | |
| Label | |
| Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
| 3400 Labels | |
| -40°F to +320°F | |
| 0.004 in. | |
| 1.5 x 0.5 in. | |
| 38.1 mm | |
| 12.7 mm |