Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators
Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.
$6,932.52 - $10,321.22
Specifications
| Capacity (English) Shelf | 55 lb. |
|---|---|
| Controller Type | Microprocessor control with vacuum fluorescent display |
| Convection Type | Dual Convection |
| Temperature Range (Metric) | Ambient +5° to 105°C |
| Type | Microbiological Incubator |
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
|
51028067H
|
Thermo Scientific™
51028067 |
104 L | 120 V |
Each for $8,928.60
|
|
||||
|
51028066H
|
Thermo Scientific™
51028066 |
66 L | 120 V |
Each for $6,932.52
|
|
||||
|
51028068H
|
Thermo Scientific™
51028068 |
178 L | 120 V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.
Features:
- Dual convection for application versatility — fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON/OFF cycles
- Internal socket (120V models only) allows the use of equipment, such as shakers or stirrers, inside the unit
- Easy-to-clean, corrosion-resistant stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy-to-read vacuum fluorescent display
- Exceptionally small footprint
Temperature:
- Broad temperature range from 5°C above ambient to 105°C — suitable for drying applications
- Temperature uniformity of ±0.6 (fan off) and between ±0.2°C and ±0.4C (fan full speed) — measured at 37°C
- Temperature stability of ±0.1°C — measured at 37°C
- Internal glass door allows sample viewing without impacting temperature
Ordering Information:
Products only available in North America
Warranty: 2-year warranty
Specifications
| 55 lb. | |
| Dual Convection | |
| Microbiological Incubator | |
| ±0.6°C |
| Microprocessor control with vacuum fluorescent display | |
| Ambient +5° to 105°C | |
| ±0.1°C | |
| Weekly/Real Time/Hour |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.