missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemostatic Pean Forceps Serrated

Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.

Supplier:  Fisherbrand™ SDI10401112

 View more versions of this product

Catalog No. 13820011



Only null left

Description

Description

Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.

  • Box-lock joint
  • 400 series stainless steel
  • Passivated
  • Fully autoclavable
  • Compatible with Gamma/ETO/Autoclavable sterilization techniques
  • Available Smooth/Serrated Jaws

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Chemical Identifiers

Autoclavable
Surgical Grade Stainless Steel
N/A
Silver
1

Specifications

Serrated
Silver
Multiple Uses
Yes
12 in.
12 in.
NA
300 g
Autoclavable
Surgical Grade Stainless Steel
Forceps
1
Curved
305 mm
N/A
N/A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions