missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Overhead Stirrer Impellers - Propeller Style
Hei-TORQUE Propeller Style Impellers are recommended for applications which require average or high speed and medium to high viscosity; excellent mixing for homogenization and suspensions
$397.94 - $1,476.02
Specifications
| Diameter (English) Shaft | 0.31 in. |
|---|---|
| Diameter (Metric) Shaft | 0.8 cm |
| For Use With (Application) | Mixing tasks with medium or high viscosity, excellent mixing properties for homogenization and suspensions |
| Type | Propeller Impeller |
| Weight (Metric) | 48 oz. |
| Catalog Number | Mfr. No. | Diameter (English) Fan | Length (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Fan | Length (English) | Price | Quantity & Availability | ||||
|
13880135
|
Heidolph™
036300410 |
1.3 in. | 15.74 in. |
Each for $611.76
|
|
||||
|
13880134
|
Heidolph™
036300400 |
2.2 in. | 15.74 in. |
Each for $397.94
|
|
||||
|
13880136
|
Heidolph™
036300420 |
1.7 in. | 15.74 in. |
Each for $623.76
|
|
||||
|
13880138
|
Heidolph™
036300440 |
2.9 in. | 13.7 in. |
Each for $1,476.02
|
|
||||
Description
- Excellent mixing properties for homogenization and suspensions
- For mixing tasks with medium or high viscosity
- Axial flow
- Made from PTFE or stainless-steel
Specifications
| 0.31 in. | |
| Mixing tasks with medium or high viscosity, excellent mixing properties for homogenization and suspensions | |
| 48 oz. |
| 0.8 cm | |
| Propeller Impeller | |
| 3 lb. |