missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Heating Bath B-305
Compatible with evaporating flasks up to 5 liters.
$3251.13 - $4932.80
Specifications
| Material | Stainless Steel |
|---|---|
| Type | Heating Bath |
| For Use With (Application) | Water or Oil |
| Temperature (Metric) Operating | ≤220°C |
| Volume (Metric) | 5.5 L |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
05405089
|
BUCHI
11B305002 |
Heating Bath (B-305) |
Each for $3,251.13
|
|
|||||
|
05405090
|
BUCHI
11B305102 |
Heating Bath (B-305), Base (B-300) |
Each for $4,580.11
|
|
|||||
|
05405091
|
BUCHI
11B305112 |
Heating Bath (B-305), Base (B-300), Rotavapor R-21 Adapter |
Each for $4,932.80
|
|
|||||
Description
- Use with water or oil as heating media
- For temperatures up to 220°C
Specifications
| Stainless Steel | |
| Water or Oil | |
| 5.5 L |
| Heating Bath | |
| ≤220°C |