missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Heating Bath B-305
Description
- Use with water or oil as heating media
- For temperatures up to 220°C
Specifications
Specifications
| Material | Stainless Steel |
| Type | Heating Bath |
| For Use With (Application) | Water or Oil |
| For Use With (Equipment) | R-210, R-215 |
| Includes | Heating Bath (B-305), Base (B-300), Rotavapor R-21 Adapter |
| Temperature (Metric) Operating | ≤220°C |
| Volume (Metric) | 5.5 L |