missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Heated Forceps
Heated Forceps are electrically heated instruments designed to assist with the proper positioning of tissue specimens during the embedding process in paraffin wax.
Supplier: Mopec™ BK301SM
Description
The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation. The ergonomic design ensures user comfort while performing specimen placement, and the anti-microbial coating helps prevent bacteria and virus growth.
- Choose either serrated or smooth tips
- Available in 3 sizes:
- 1 mm (Red)
- 2 mm (Yellow)
- 4 mm (Blue)
- Designed to take up minimal bench-top space
- Anti-microbial coating to help prevent bacteria and virus growth
- Molded finger grips increase user comfort and remain cool when in use
- Bayonet connection prevents disconnection while in use
- Operate at a temperature between 63°C to 70°C (145°F to 158°F)
- Compatible with the Mopec Control Unit (BK330)
Chemical Identifiers
| Heated Forceps | |
| Not Autoclavable | |
| Metallic | |
| Stainless Steel |
Specifications
| Heated Forceps | |
| Metallic | |
| Smooth |
| Not Autoclavable | |
| Stainless Steel | |
| 1 mm |