missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Glass Headspace Vial with Beveled Top
Available in several sizes, the style and diameter of headspace vials depend on the autosampler.
$90.90 - $942.00
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 22.6 mm |
| Material | Glass |
| Neck Style | Beveled |
| Base Style | Rounded Bottom |
| Catalog Number | Mfr. No. | Volume (Metric) | No. per Pack | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | No. per Pack | Price | Quantity & Availability | ||||
|
111008724
|
MilliporeSigma™ Supelco™
27297 |
20 mL | 1000 |
Each for $942.00
|
|
||||
|
111011496
|
MilliporeSigma™ Supelco™
27296 |
20 mL | 100 |
Each for $97.20
|
|
||||
|
111011520
|
MilliporeSigma™ Supelco™
27294 |
10 mL | 100 |
Each for $90.90
|
|
||||
Description
Specifications
| Clear | |
| Glass | |
| Rounded Bottom |
| 22.6 mm | |
| Beveled |