missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Haz-Mat Socks
Stop the spread of acids and bases.
$386.05 - $548.95
Specifications
| Color | Pink |
|---|---|
| Material | Polypropylene |
| Type | Hazmat Absorbent Sock |
| For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
| Catalog Number | Mfr. No. | Capacity (English) | Size | Weight (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Size | Weight (English) | Price | Quantity | |||
|
19003379
|
New Pig
124CR |
100 oz. | 3 dia. x 46 in. L | 11.2 lb. |
Case of 12 Each for $386.05
|
|
|||
|
19033443
|
New Pig
HA1010 |
9 gal. | 10 L x 5 W x 10 in. H | 15 lb. |
Pack of 2 Each for $540.04
|
|
|||
|
19039156
|
New Pig
PIG301 |
2 gal. | 10 ft. L x 3 in. W | 14 lb. |
Case of 6 Each for $548.95
|
|
|||
Description
- Chemical-resistant; won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
| Pink | |
| Polypropylene | |
| Hazmat Absorbent Sock | |
| Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |