missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Hanging Pan Balances

Catalog No. p-181250
Change view
Click to view available options
Calibration:
1 x 0.01g (front beam), 10 x 1 (second beam), 100
100 x 10g (front, second and third beam), 10 x 0.0
Model:
310-00
311-00
Type:
Cent-O-Gram™ Balance
Dial-O-Gram™ Balance
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Model Type
02021 1 x 0.01g (front beam), 10 x 1 (second beam), 100 311-00 Cent-O-Gram™ Balance
0202010 100 x 10g (front, second and third beam), 10 x 0.0 310-00 Dial-O-Gram™ Balance
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02021 Supplier OHAUS™ Supplier No. 80000010
Only null left

High precision and remarkable value.

Vernier dial and beam models.

Standard Features

  • Rugged construction features a serialized, stainless-steel pan and bow; covered agate bearings; precision ground pivots; and diecast aluminum beam for long life and precise performance
  • Tiered and notched beams with center-indicating, windowed poises increase visibility, while parallax-free end-reading device permits use even in harsh light
  • Other features include magnetic damping to slow oscillation; spring-loaded zero adjustment compensator; self-storing specific gravity platform; and a direct-reading vernier dial (only on Cat. No. 02-020-10)

Cat. No. 02-020-10 Front beam is graduated from 10 to 100g in 10g increments; rear beam, from 100 to 200g in 100g increments; vernier dial, from 0 to 10g in 0.01g increments.

Cat. No. 02-021 Front beam is graduated from 0 to 1g in 0.01g increments; second beam from 1 to 10g in 1g increments; third beam, from 10 to 100g in 10g increments; fourth beam, from 100 to 200g in 100g increments.

Service Plan

Service agreement available.

Specifications

Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 9 cm
Depth (English) 7 in.
Calibration 1 x 0.01g (front beam), 10 x 1 (second beam), 100
Depth (English) Pan 0.5 in.
Depth (Metric) 17.78 cm
Depth (Metric) Pan 1.27 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Model 311-00
Width (English) 14 in.
Width (Metric) 35.56 cm
Warranty 5 Years
Capacity 0.6 lb., 300 g
Display Type Analog
Type Cent-O-Gram™ Balance
Show More Show Less