missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Hanging Pan Balances
Description
Vernier dial and beam models.
Standard Features
- Rugged construction features a serialized, stainless-steel pan and bow; covered agate bearings; precision ground pivots; and diecast aluminum beam for long life and precise performance
- Tiered and notched beams with center-indicating, windowed poises increase visibility, while parallax-free end-reading device permits use even in harsh light
- Other features include magnetic damping to slow oscillation; spring-loaded zero adjustment compensator; self-storing specific gravity platform; and a direct-reading vernier dial (only on Cat. No. 02-020-10)
Cat. No. 02-020-10 Front beam is graduated from 10 to 100g in 10g increments; rear beam, from 100 to 200g in 100g increments; vernier dial, from 0 to 10g in 0.01g increments.
Cat. No. 02-021 Front beam is graduated from 0 to 1g in 0.01g increments; second beam from 1 to 10g in 1g increments; third beam, from 10 to 100g in 10g increments; fourth beam, from 100 to 200g in 100g increments.
Service Plan
Service agreement available.
Specifications
Specifications
| Diameter (English) Outer Pan | 3.5 in. |
| Diameter (Metric) Outer Pan | 9 cm |
| Depth (English) | 7 in. |
| Calibration | 100 x 10g (front, second and third beam), 10 x 0.0 |
| Depth (English) Pan | 0.5 in. |
| Depth (Metric) | 17.78 cm |
| Depth (Metric) Pan | 1.27 cm |
| Height (English) | 9 in. |
| Height (Metric) | 22.86 cm |
| Model | 310-00 |
| Show More |