missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ TLC Syringes, PTFE-Coated Tip, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011120
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111011120 10 μL
111011081 25 μL
111010999 50 μL
111010944 100 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011120 Supplier Merck Emd Millipore Supplier No. Z2643851EA

PTFE coats the final 3/4 in. of this 2 in. cemented needle to allow for more reproducible sample spotting on TLC plates

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE-coated Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.460 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1701 N
Needle Point Number 3 T
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Coated Tip
Connection Type Cemented
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.