missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Threaded Plunger 1700 and 1000 Series Gastight™ Syringes

Catalog No. 1482442
Change view
Click to view available options
Volume (Metric):
500 μL
1 mL
2.5 mL
Includes:
Threaded plunger
Model:
1001
1002
1750
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Includes Model
1482442 2.5 mL Threaded plunger 1002
1482440 500 μL Threaded plunger 1750
1482441 1 mL Threaded plunger 1001
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1482442 Supplier Hamilton™ Supplier No. HAM81441

For applications requiring extremely precise plunger movement or minute fluid manipulation

Luer tip (LT) syringe terminations allow easy connection of Kel-F™ hub needles; Kel-F hub PTFE tubing; and 1/4 in. O.D. x 1/8 in. I.D. Tygon™ or rubber tubing. Dispense from .33 to 13.23μL per plunger revolution depending on the

Threaded Plunger Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • Needle Point Styles (Purchase Kel-F Hub Needles Separately)
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 31-10
    • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 31-10. Special point styles such as 30°, 45°, or any other angle are available upon request.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22

    Specifications

    Autoclavable Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
    Diameter (English) Inner 0.287 in.
    Diameter (English) Outer 0.375 in.
    Diameter (Metric) Inner 7.29 mm
    Diameter (Metric) Outer 9.53 mm
    For Use With (Application) Designed for applications requiring extremely precise plunger movement or minute fluid manipulation, allow easy connection of Kel-F hub needles, Kel-F hub PTFE tubing and 0.25 O.D. x 0.12 in. I.D. Tygon™ or rubber tubing
    Includes Threaded plunger
    Product Type Gastight Syringe
    Max. Pressure 200 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 115°C
    Min. Temperature (English) 50°F
    Model 1002
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 2.5 mL
    Connection Type Luer
    Show More Show Less