missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Syringe, Luer Tip (LT), Sold by MilliporeSigma™ Supelco™

Catalog No. 111011533
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111011533 10 μL
111011484 25 μL
111011432 50 μL
111011091 100 μL
111011110 250 μL
111011065 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111011533 Supplier Merck Emd Millipore Supplier No. 24530

Tip is threaded in a luer lock syringe allowing the needle to be tightly screwed to the tip. Needles are not included.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel)
Diameter (English) Inner 0.019 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 701 LT
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
For Use With (Equipment) Hamilton 701 LT
Connection Type Luer Tip, Kel-F Hub
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.