missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Syringe, Luer Tip (LT), Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel) |
| Diameter (English) Inner | 0.091 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 2.30 mm |
| Diameter (Metric) Outer | 7.75 mm |
| For Use With (Application) | Hamilton 725 LT (Luer Tip) |
| Product Type | Microliter™ Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Max. Temperature (English) | 239°F |
| Show More |
Hamilton is a registered trademark of Hamilton Co.