missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Syringe, 10μL, Sold by MilliporeSigma™ Supelco™
For use with CTC/LEAP PAL GC
$192.61 - $314.10
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
| Length (English) Needle | 2 in. |
| Product Type | Microliter™ Syringe, C-Line |
| Max. Pressure | 2000 psig (137.9 bar) |
| Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Needle Gauge | Needle Point Style | Price | Quantity | ||||
|
111010546
|
Merck Emd Millipore
29606U |
23s G | Bevel |
N/A
|
|
||||
|
111010478
|
Merck Emd Millipore
29603U |
23s G | Cone |
N/A
|
|
||||
|
111010127
|
Merck Emd Millipore
29604U |
23s to 26s G | Cone |
N/A
|
|
||||
Description
- Innovative, cemented needle design eliminates all interaction between the sample and the glued surface
- Adjustable plunger protects the plunger tip from squeezing
- Unique flange design aligns the syringe in the proper position every time
- Plunger tip is chemically resistant and temperature tolerant
- Zero carry over
Specifications
| Not Autoclavable | |
| 2 in. | |
| 2000 psig (137.9 bar) | |
| 50°C | |
| 1 Ea. | |
| Hamilton | |
| CTC, LEAP, GC PAL |
| Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
| Microliter™ Syringe, C-Line | |
| 122°F | |
| 701 FN CTC | |
| 10 μL | |
| 51 mm |
Hamilton is a registered trademark of Hamilton Co.