missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP™-X400 Cation Exchange HPLC Columns

Catalog No. 1481677
Change view
Click to view available options
Material:
Stainless Steel (316)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
1481677 Stainless Steel (316)
14816114 Stainless Steel (316)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1481677 Supplier Hamilton™ Supplier No. HAM79473

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Analyze glyphosate and its metabolite in drinking water. The PRP-X400 provides unique hydrophilic interaction separations.

Faster Separation

  • Provides a fast separation for glyphosate and its metabolites
  • Use at Room Temperature
    • Does not have to be heated to 65°C so column heater not needed for this method
  • No Methanol Required
    • Does not require the use of methanol in the mobile phase
  • Lower Cost
    • Costs much less than other glyphosate columns

    Product Features:

    • One particle size: 7μm
    • Three column internal diameters: 2.1 to 4.6mm
    • Two column materials: 316 stainless steel and PEEK
    • Analytical and semiprep/preparative guard columns

    Use for EPA Method #547.

    Specifications

    Diameter (Metric) 4.1 mm
    Length (Metric) 250 mm
    Max. Pressure 5000 psi
    Mobile Phase Compatibility 0 to 100% Aqueous, organic modifier
    Particle Size 7 μm
    pH 1 to 13
    Stationary Phase PRP-X400
    Product Line PRP-X400
    Packing Material PSDVB/Sulfonic Acid
    Endcapped No
    Phase Cation Exchange
    Material Stainless Steel (316)
    Technique Cation Exchange
    Product Type Column
    Show More Show Less