missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Hamilton™ PRP-X100 Anion Exchange HPLC Column, 10 μm Particle Size, Stainless Steel
Specifications
Specifications
| Diameter (Metric) | 4.1 mm |
| Length (Metric) | 250 mm |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Stationary Phase | Ammonium Ion, Quaternary |
| Product Line | Hamilton |
| Matrix | Ammonium Ion, Quaternary Phase/PS-DVB particle platform |
| Phase | Anion Exchange |
| Material | Stainless Steel |
| Technique | Anion Exchange HPLC |
Hamilton is a registered trademark of Hamilton Co.