missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ PRP-C18 Reversed-Phase HPLC Column Accessories - Guard Cartridges

Catalog No. 13622116
Change view
Click to view available options
Type:
Analytical Guard Column Replacement Cartridges
Material:
PEEK
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
13622116 Analytical Guard Column Replacement Cartridges PEEK
13622114 Analytical Guard Column Replacement Cartridges Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13622116 Supplier Hamilton™ Supplier No. HAM79688
Only null left

Guard columns protect HPLC columns by removing particulate contaminants and highly adsorptive compounds from samples thus prolonging analytical column life

Guard columns are modular and cartridge replacement is easy and tool-free. The desing is optimized to reduce dead volume and prevent extra column band broadening. As with all guard columns these should be installed before the analytical column and after the injection valve.

Guard Cartridges for Stainless Steel HPLC Columns

  • Housing Material: Anodized aluminum
  • Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless-steel
  • Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless-steel; Frits: 316 stainless-steel; Frit Porosity: 2μm
  • Cartridge Dimension: 20 x 2.3mm I.D.
  • Cartridge Bed Volume: 80μL
  • Cartridge Packing Material: As labeled on the cartridge
Semi-prep/Preparative Guard Cartridges for Stainless Steel HPLC Columns
  • Housing Material: Anodized aluminum
  • Connecting Tubing Size and material: 1/16 in. O.D., 0.28mm I.D., 316 stainless-steel
  • Cartridge Materials: Barrel: CTFE; Sleeve: 304 stainless-steel; Frits: 316 stainless-steel; Frit Porosity: 2μm
  • Cartridge Dimension: 20 x 4.6mm I.D.
  • Cartridge Bed Volume: 332μL
  • Cartridge Packing Material: As labeled on the cartridge
Guard Cartridges for PEEK HPLC Columns
  • Housing Material: Polyetheretherketone (PEEK) and Delrin
  • Connecting Tubing Size and material: 1/16 in. O.D., 0.25mm I.D., PEEK
  • Cartridge Materials: Barrel: PEEK; Frits: Titanium; Frit Porosity: 2μm
  • Cartridge Dimension: 8.0 x 3.0mm I.D.
  • Cartridge Bed Volume: 56μL
  • Cartridge Packing Material: As labeled on the cartridge

Specifications

Particle Size 12 to 20 μm
Max. Pressure 5000 psi
Type Analytical Guard Column Replacement Cartridges
Diameter (Metric) 1.5875 mm (0.0625 in.)
Material PEEK