missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Needles, 2 in., Sold by MilliporeSigma™ Supelco™

For use with Removable Needle (RN) Syringes

$77.11 - $87.71

Specifications

Material Stainless Steel (Tip)
Length (English) Needle 2 in.
Product Type Needle
Quantity 6 Pk.
Volume (Metric) 250 to 10,000 μL
View More Specs

Products 2
Catalog Number Mfr. No. Needle Point Style Price Quantity  
Catalog Number Mfr. No. Needle Point Style Price Quantity  
111011595
View Documents
Merck Emd Millipore
19134U
Bevel
Each for $77.11
Only null left
 
111011625
View Documents
Merck Emd Millipore
19143U
Blunt
Each for $87.71
Only null left
 
Description

Description

Specifications

Specifications

Stainless Steel (Tip)
Needle
250 to 10,000 μL
Removable Needle Syringe
2 in.
6 Pk.
51 mm
Videos
SDS
Documents

Documents

Hamilton is a registered trademark of Hamilton Co.