missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Needles, 2 in., Sold by MilliporeSigma™ Supelco™

Catalog No. 111011595
Change view
Click to view available options
Needle Point Style:
Bevel
Blunt
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Point Style
111011595 Bevel
111011625 Blunt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111011595 Supplier Merck Emd Millipore Supplier No. 19134U

For use with Removable Needle (RN) Syringes

Specifications

Material Stainless Steel (Tip)
Needle Gauge 26s G
Length (English) Needle 2 in.
Product Type Needle
Needle Point Number 2
Quantity 6 Pk.
Volume (Metric) 250 to 10,000 μL
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Removable Needle Syringe

Hamilton is a registered trademark of Hamilton Co.