missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes
Designed for use in Waters U6K HPLC injection valves.
Supplier: Hamilton™ HAM84983
Description
Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.
- Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
- Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Chemical Identifiers
| Autoclavable | |
| 25s G | |
| 239°F | |
| 3 |
| ISO 9001:2008, FDA | |
| 5 cm | |
| 115°C | |
| Waters U6 K HPLC Injection Valves |
Specifications
| Autoclavable | |
| Stainless Steel, Borosilicate Glass, PTFE | |
| 0.029 in. | |
| 0.018 cm | |
| 0.305 in. | |
| 7.75 mm | |
| 1.97 in. | |
| Gastight Syringe | |
| 239°F | |
| 1805 | |
| 50 μL | |
| Waters U6 K HPLC Injection Valves |
| ISO 9001:2008, FDA | |
| 25s G | |
| 0.007 in. | |
| 0.02 in. | |
| 0.073 cm | |
| 0.051 cm | |
| 5 cm | |
| 1000 psi | |
| 115°C | |
| 1 Pack | |
| 3 |