missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™Model 7001 GC Syringes: For Agilent 7673, 7683, 7693 and 6850 ALS

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

$253.87 - $269.87

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Diameter (English) Inner 0.049 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 1.24 mm
Diameter (Metric) Outer 6.6 mm
View More Specs

Products 2
Catalog Number Mfr. No. Needle Gauge Diameter (Metric) Inner Needle Diameter (Metric) Outer Needle Price Quantity  
Catalog Number Mfr. No. Needle Gauge Diameter (Metric) Inner Needle Diameter (Metric) Outer Needle Price Quantity  
14-813-131
View Documents
Hamilton™
HAM80175
26s G 0.13 mm 0.47 mm
Each for $269.87
Only null left
 
14-813-132
View Documents
Hamilton™
HAM80176
23s G 0.18 mm 0.64 mm
Each for $253.87
Only null left
 
Description

Description

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Termination

  • Knurled Hub (KH) - Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes.
  • Needle Point Style
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s

    Specifications

    Specifications

    Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    0.26 in.
    6.6 mm
    1.71 in.
    Microliter Syringe
    239°F
    50°F
    AS
    Ea.
    Cone
    Removable
    0.049 in.
    1.24 mm
    1.7 in.
    43 mm
    6000 psi
    155°C
    7001
    10°C
    1 μL
    Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'