missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Removable Autosampler Syringes For Agilent 7670, 7671, and 7672 ALS GC

Catalog No. 148244B
Change view
Click to view available options
Diameter (Metric) Inner:
0.046 cm
0.048 cm
Product Type:
Gastight Autosampler Syringe
Microliter Autosampler Syringe
Max. Pressure:
137.9 bar
68.9 bar
Model:
1701 N
701 RN
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Product Type Max. Pressure Model
148244B 0.046 cm Gastight Autosampler Syringe 68.9 bar 1701 N
148138 0.048 cm Microliter Autosampler Syringe 137.9 bar 701 RN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 148244B Supplier Hamilton™ Supplier No. HAM80011

Syringes are designed to work with Agilent 7670, 7671, and 7672 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Syringes in this category are either 700 series Microliter or 1700 series Gastight syringes. Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and the plunger, allowing for liquid or gas sampling.

  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design
  • The design allows the needles to seat precisely at the zero graduation mark of the syringe
  • Users can select the needle gauge, length, and point style to optimize the syringe for custom applications
  • Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging
  • Autoclavable when disassembled; repeated autoclaving will shorten syringe life
  • Needle Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Available gauge: 26s

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.013 cm
Diameter (English) Outer Needle 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.046 cm
Diameter (Metric) Outer 0.66 cm
Diameter (Metric) Outer Needle 0.047 cm
Length (English) 2 in.
Length (English) Needle 1.71 in.
Length (Metric) 51 mm
Product Type Gastight Autosampler Syringe
Max. Pressure 68.9 bar
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
For Use With (Equipment) Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers
Connection Type Removable
Show More Show Less