missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 701N Microliter Syringes

Catalog No. 14824
Change view
Click to view available options
Quantity:
6/Pk.
Ea.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14824 Ea.
1482416 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14824 Supplier Hamilton™ Supplier No. HAM80300

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.013 cm
Diameter (English) Outer Needle 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.048 cm
Diameter (Metric) Outer 0.66 cm
Diameter (Metric) Outer Needle 0.047 cm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Autosampler Syringe
Max. Pressure 137.9 bar
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
For Use With (Equipment) Agilent 7670, 7671, and 7672 Automatic Liquid Sampler, Gas Chromatography Autosamplers
Connection Type Cemented
Show More Show Less