missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Microliter 700 Cemented Autosampler Syringes, Model 75 N
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
Specifications
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Needle Gauge | 26s G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.013 cm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (English) Outer | 0.26 in. |
| Diameter (Metric) Inner | 0.034 cm |
| Diameter (Metric) Outer | 0.66 cm |
| Diameter (Metric) Outer Needle | 0.048 cm |
| Show More |