missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)
Can be used with TLL syringes and LT or TLL connectors.
Supplier: Hamilton™ HAM91027
Description
Can be used with TLL syringes and LT or TLL connectors.
- Made of 304 Stainless Steel
- Standard needle length is 51mm (2 in.)
- Available in convenient six packs
- Custom needle lengths and point styles are available
- Needles are available from 10 to 33 ga
Specifications
| Autoclavable | |
| 27 G | |
| 0.016 in. | |
| 0.41 mm | |
| Needle | |
| PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors |
| Nickel-plated Brass (Hub), Stainless Steel | |
| 0.008 in. | |
| 0.21 mm | |
| 2 in. | |
| Blunt |