missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)

Catalog No. p-4121861
Change view
Click to view available options
Needle Gauge:
22s G
26s G
10 G
11 G
12 G
13 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
23 G
24 G
25 G
26 G
27 G
28 G
29 G
30 G
31 G
32 G
33 G
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
14815598 10 G
14815601 13 G
14815614 26 G
14815618 30 G
14815604 16 G
14815605 17 G
14815606 18 G
14815608 20 G
14815607 19 G
14815609 21 G
14815611 23 G
14815610 22 G
14815612 24 G
14815613 25 G
14815615 27 G
14815617 29 G
14815616 28 G
14815621 33 G
14815619 31 G
14815620 32 G
14815623 26s G
14815625 22s G
14824691 12 G
14824689 11 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
Catalog No. 14815598 Supplier Hamilton™ Supplier No. HAM91010
Only null left

Can be used with TLL syringes and LT or TLL connectors.

  • Made of 304 Stainless Steel
  • Standard needle length is 51mm (2 in.)
  • Available in convenient six packs
  • Custom needle lengths and point styles are available
  • Needles are available from 10 to 33 ga

Specifications

Autoclavable Autoclavable
Material Nickel-plated Brass (Hub), Stainless Steel
Needle Gauge 10 G
Diameter (English) Inner 0.105 in.
Diameter (English) Outer 0.1 in.
Diameter (Metric) Inner 2.69 mm
Diameter (Metric) Outer 3.4 mm
Length (English) Needle 2 in.
Product Type Needle
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
Show More Show Less