missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HPLC Syringes, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213594
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111011258 10 μL
111011259 25 μL
111011205 50 μL
111011070 100 μL
111011071 250 μL
111016252 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111011258 Supplier Merck Emd Millipore Supplier No. 20885
Only null left

May be used for extraction and injection of sample material

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701 RN
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) Rheodyne, SSI, and Valco VISF-2
Connection Type Removable
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.