missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ HPLC Syringes, Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
| Needle Gauge | 22s G |
| Diameter (English) Inner Needle | 0.0059 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Gastight™ Syringe |
| Max. Pressure | 1000 psig (68.9 bar) |
| Show More |
Hamilton is a registered trademark of Hamilton Co.