missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Hamilton™ HC-75 (Ca+2) Ion Exchange HPLC Column, 9 μm, 7.8 mm x 305 mm

Catalog No. 1481611
Change view
Click to view available options
Length (Metric):
305 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1481611 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1481611 Supplier Hamilton™ Supplier No. HAM79436

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Phase: Ion Exchange

Useful for determining ethanol in fermentation broths and for separating sugars and sugar alcohols in food samples like com syrup, chewing gum sweeteners, and fruit juices.
Separates compounds through size exclusion and ligand exchange.

Product Features

  • 9μm particle size
  • Multiple column internal diameters available
  • Stainless Steel or PEEK hardware available

Column Selection and Applications

  • HC-75 calcium form – Separates mono and disaccharide e.g.g. corn syrup, chewing gum sweeteners, milk product sugars, glycols and polyols, high fructose corn syrup, juices and oligosaccharides
  • HC-75 lead form – Sugar alcohols and plant cell wall hydrolysates
  • HC-75 hydrogen form – Organic acids, sugars and alcohols

Specifications

Diameter (Metric) 7.8 mm
Flow Rate 0.6 mL/min
For Use With For The Separation of Mono and Disaccharides, Organic Acids, Sugars and Sugar Alcohols
Length (Metric) 305 mm
Max. Pressure 400 psi (28 bar)
Particle Size 9 μm
Pore Size Gel-Type
Temperature 25°C to 90°C
USP Type L19
Stationary Phase HC-75 (Ca+2)
Product Line HC-75
Packing Material HC-75 (Ca+2)
Column Type Ion Exchange
Phase Ion Exchange
Material Stainless Steel
Technique Cation Exchange
Product Type Column
Show More Show Less