missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ GC Manual Syringes

Catalog No. 14813135
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14813135 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14813135 Supplier Hamilton™ Supplier No. HAM80395

Specifications

Material Stainless Steel (Plunger)
Needle Gauge 23s G
For Use With (Application) Dispensing liquid sampling, for use with autosamplers 7673A
Length (English) Needle 2 in.
Product Type GC Manual Syringe
Needle Point Number 1
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Cone
Connection Type Cemented
Show More Show Less