missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Waters U6K Priming HPLC Pump Syringe

Catalog No. 14815178
Change view
Click to view available options
Volume (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14815178 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14815178 Supplier Hamilton™ Supplier No. HAM81610

Designed for use with Waters 600, 600A, 501, 510, 590, 610 and 610 HPLC pumps

  • With PTFE plunger tip that creates tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Needle not included
  • Syringe Termination: PTFE Luer Lock (TLL) - Male luer taper with nickel plated brass hub
  • Available in 10mL volume

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.57 in.
Diameter (English) Outer 0.69 in.
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
For Use With (Application) Designed for use with waters 600, 600A, 501, 510, 590, 610 and 610 HPLC pumps
Product Type Water Priming Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1010
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 mL
Connection Type Male Luer Lock
Show More Show Less