missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 500 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011327
Change view
Click to view available options
Connection Type:
Luer Lock with Slots
Luer Tip, Cemented
Luer Tip, Kel-F Hub
Metal (N) or Kel-F
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
111011327 Luer Tip, Cemented Bevel
111010933 Luer Tip, Cemented Cone with Side Port
111011328 Luer Tip, Kel-F Hub No Needle Included
111011261 Metal (N) or Kel-F No Needle Included
111011136 Luer Lock with Slots No Needle Included
111011068 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111011327 Supplier Merck Emd Millipore Supplier No. 20690U

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 700 psig (48.3 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1750 LTN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 0.5 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.