missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 25 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011453
Change view
Click to view available options
Connection Type:
Cemented
Luer Tip, Kel-F Hub
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
111011453 Luer Tip, Kel-F Hub No Needle Included
111011451 Cemented Bevel
111011076 Cemented Cone with Side Port
111011257 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111011453 Supplier Merck Emd Millipore Supplier No. 20977

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1702 LT
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 25 μL
Product Line Hamilton
Needle Point Style No Needle Included
Connection Type Luer Tip, Kel-F Hub
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.