missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011114
Change view
Click to view available options
Connection Type:
Cemented
Cemented Needle with Chaney Adapter
Luer Tip, Kel-F Hub
Removable
Needle Point Style:
Bevel
Cone with Side Port
No Needle Included
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Needle Point Style
111011114 Cemented Cone with Side Port
111011798 Cemented Bevel
111010126 Cemented Needle with Chaney Adapter Bevel
111011452 Luer Tip, Kel-F Hub No Needle Included
111016250 Removable Bevel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111011114 Supplier Merck Emd Millipore Supplier No. 24585

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1701 N
Needle Point Number 5
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
Connection Type Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.