missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Spark Holland HPLC Autosampler Syringes

Catalog No. 13621732
Change view
Click to view available options
Diameter (English) Inner:
0.029 in.
0.057 in.
0.091 in.
0.12 in.
0.18 in.
Diameter (English) Outer:
0.3 in.
0.35 in.
0.4 in.
Model:
1001C
1002C
1702C
1710C
1725C
1750C
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer Model
13621732 0.12 in. 0.3 in. 1750C
13621731 0.091 in. 0.3 in. 1725C
13621730 0.057 in. 0.3 in. 1710C
13621733 0.18 in. 0.35 in. 1001C
13621734 0.18 in. 0.4 in. 1002C
13621550 0.029 in. 0.3 in. 1702C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13621732 Supplier Hamilton™ Supplier No. 5466001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature rugged polytetrafluoroethylene (PTFE) plunger tip and are economically designed to offer long-lasting, top-level quality

Strictly machined tolerances for reproducible results from injection-to-injection, and their glass barrel surface finish provides superior syringe life.

The Hamilton Spark Holland syringe line works with the following autosamplers: Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas; Varian ProStar 410, ProStar 420, ProStar 430; Dionex Model 542, 540, 540MT; Perkin Elmer Series 225, FLEXAR; Beckman Coulter 508; Grace/Alltech 580; Antec AS 100, AS 110; Knauer Smartline 3950; PLATINblue AS-1; KTA A 900, A 905.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.12 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.32 cm
Diameter (Metric) Outer 0.77 cm
Product Type Gastight Autosampler Syringe
Max. Pressure 68.9 bar
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1750C
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 500 μL
For Use With (Equipment) Spark Holland Midas Triathlon, Endurance, Alias, Integrity, Optimas, Varian Prostar 410, Prostar 420
Show More Show Less