missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Digital Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213567
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
500 μL
Connection Type:
Cemented
Removable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
111007075 10 μL Cemented
111006969 25 μL Removable
111006942 500 μL Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111007075 Supplier Merck Emd Millipore Supplier No. SGMA24452
Only null left

This N.I.S.T. traceable, calibrated syringe device provides constant injection rate and includes a removable, 2 in. (51 mm) bevel tip needle.

  • LCD display shows syringe volume within ± 0.5% of volume dispensed
  • A fine adjustment thumbwheel sets syringe volumes
  • Plunger stop can be set for repetitive injections

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type N.I.S.T. Traceable Calibrated Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.