missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC and LEAP Technologies GC PAL Autosampler Syringes: Microliter

Catalog No. 14785622
Change view
Click to view available options
Needle Gauge:
23s G
26s G
Connection Type:
Cemented
Fixed
Removable
Diameter (Metric) Inner:
0.124 mm
0.343 mm
0.485 mm
Needle Point Style:
Cone
Sharp, Bevel, Curved, Non-coring
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Diameter (Metric) Inner Needle Point Style
14785622 23s G Fixed 0.485 mm Cone
14685515 26s G Removable 0.124 mm Cone
14685516 26s G Fixed 0.343 mm Cone
14685519 23s G Fixed 0.485 mm Sharp, Bevel, Curved, Non-coring
14685521 26s G Cemented 0.343 mm Cone
14685522 23s G Cemented 0.485 mm Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14785622 Supplier Hamilton™ Supplier No. HAM203361

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for use in PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems

A range of standard and custom CTC autosampler syringes manufactured to achieve the highest level of accuracy and precision possible. These C-Line syringes also feature a new sealing system based on a novel metal spring for working with enhanced tightness, excellent performance over a large temperature range and temperature gradients, increased lifetime compared to traditional headspace syringes and increased accuracy and reproducibility of headspace GC analysis. Syringes in this category are either 700 and 7000 series Microliter or 1700 and 1000 series Gastight syringes. Microliter syringes have a stainless-steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger, allowing for liquid or gas sampling.

  • Made of PTFE/polymer for better temperature stability
  • Features flange for easy installation
  • Adjustable plunger button for plunger tip clearance
  • Hub and needle design for zero carryover
C-Line Syringe Terminations
  • Fixed Needle (FN) features a direct attachment of the needle to the barrel and eliminates contact between the sample solvent and the adhesive reducing carryover
  • Special Cemented Needle (SN) shares the same characteristics as a standard cemented needle syringe but comes in a special length
  • Knurled Hub (KH) with removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Headspace Syringe Terminations
  • Luer Tip Cemented Needle (LTN) for mid volume syringes
  • Needles cemented into the glass syringe barrel at a point corresponding to the zero graduation mark, hence dead volume is limited to the internal volume of the needle
  • Not autoclavable
  • Needle gauge determined by the syringe volume and are not user-selectable

Needle Point Styles

  • Point Style 2: Sharp, beveled, curved, non-coring needle point recommended for septum penetration
  • Point Style 5: Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring
  • Point Style AS: Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration

Specifications

Autoclavable Not Autoclavable
Needle Gauge 23s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.01 in.
Diameter (Metric) Inner Needle 0.25 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Min. Temperature (English) 68°F
Model 701 FN
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) PAL GC-xt, PAL COMBI-xt, PAL COMBI-xt extended and other autosampler systems
Connection Type Fixed
Show More Show Less