missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Constant Rate-700 HPLC Syringes & Replacement Parts

Catalog No. 14823
Change view
Click to view available options
Needle Gauge:
22s G
22 G
Product Type:
Gastight Syringe
Replacement Needle
Model:
CR-700
CR700-20
CR700-200
CR700-50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Product Type Model
14823 22 G Gastight Syringe CR700-200
148235 22 G Replacement Needle CR-700
14823A 22s G Gastight Syringe CR700-20
14823B 22 G Gastight Syringe CR700-50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14823 Supplier Hamilton™ Supplier No. HAM84302

Syringes are designed to delive reasy, reproducible injection of liquid samples into an injector on HPLC instrumentation. The CR-700 standardizes three major variables: sample volume, rate of injection, and depth of needle penetration. Even when operated by different technicians, the CR-700 provides reproducibility of +1% of the total syringe volume in routine procedures.

Volumes are selected with micrometer precisions, the plunger is spring-driven and injects the samples at a constant rate. Three models of the CR-700 syringes are available with volumes of 20, 50 or 200μL.

Needle Point Styles

  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22

Specifications

Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) 50°F
Model CR700-200
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 200 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) HPLC Injection Valves
Show More Show Less