missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Hamilton Autosampler Syringes for Thermo Finnigan/CTC/LEAP GCs
Description
- Meets critical autosampler performance needs
- Needle point styles withstands multiple, rapid injections through a septum
- Volume: 10μL
Specifications
Specifications
| Needle Gauge | 26s G |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Length (English) Needle | 3.15 in. |
| Product Type | Autosampler Syringe |
| Model | 701 SN |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Show More |