missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Hamilton Autosampler Syringes for Thermo Finnigan/CTC/LEAP GCs
For Thermo Scientific GCs.
Supplier: Restek™ RK24961
Description
- Meets critical autosampler performance needs
- Needle point styles withstands multiple, rapid injections through a septum
- Volume: 10μL
Specifications
| 25s G | |
| Autosampler Syringe | |
| 2 | |
| 10 μL | |
| Bevel | |
| Cemented |
| 2 in. | |
| 701 SN | |
| Ea. | |
| 51 mm | |
| Thermo GCs |