missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 900 Series Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010527
Change view
Click to view available options
Volume (Metric):
5 μL
Connection Type:
Removable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
111010527 5 μL Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010527 Supplier Merck Emd Millipore Supplier No. 20907U

The Economical Version of Hamilton™ 800 Series Syringes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 95 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 5 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Hamilton 95 RN
Connection Type Removable
Show More Show Less

Microliter is a trademark of Hamilton Co.