missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 900 Microliter Syringes, RN Termination
Description
- Ideal for dispensing volumes from 0.5 µL up to 10 µL
- Syringe holder is permanently attached to the syringe barrel
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Needle Gauge | 26s G |
| Diameter (English) Inner | 0.014 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (English) Outer | 0.26 in. |
| Diameter (Metric) Inner | 0.34 mm |
| Diameter (Metric) Outer | 6.6 mm |
| Show More |